5/32 x 5/32 x 3/4 in. SDS-Plus Masonry 1 Piece

Part #DDW5401  |  Item #760396  |  Manufacturer Part #DW5401

$ 5.10 EACH

Bit Diameter:

5/32 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ROCK CARBIDE Tip for Longer Bit Life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Specifications

Application: Anchor Installation

Bit Diameter: 5/32 in

Bit Sizes: 5/32 in

Drill Bit Type: Masonry

Height: 9-9/100 in

Length: 6-1/2 in

Magnetic: No

Material: Carbide Tipped

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 3/4 in

Shank Style: SDS-Plus

Weight: 0.108