DEWALT

5/8 - 11 in. Flap Disc

Part #DDW8359  |  Manufacturer Part #DW8359

Arbor Hole Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15X longer life than fiber resin metal sanding discs
  • Type 27 fiberglass backing provides grinding angle of 5-15°

Specifications

Application: Sanding

Arbor Hole Size: 5/8 in

Diameter: 4-1/2 in

Grit Size: 120 µm

Height: 1-187/1000 in

Length: 4-1/2 in

Material: Stainless Steel

Product Type: Disc

Tool Type: Flap Wheel

Type: DDW8359

Weight: 0.31