5/8 x 5/8 x 5/8 in. SDS-Plus Masonry

Part #DDW5448  |  Item #760418  |  Manufacturer Part #DW5448

$ 23.96 EACH

Bit Diameter:

5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Specifications

Application: Anchor Installation

Bit Diameter: 5/8 in

Bit Sizes: 5/8 in

Drill Bit Type: Masonry

Height: 21-1/4 in

Length: 18 in

Magnetic: No

Material: Carbide Tipped

Product Type: Masonry Bit

Shank Size: 5/8 in

Shank Style: SDS-Plus

Weight: 0.869