DEWALT

6-1/2 in. 18V Circular Saw (Less Cord)

Part #DDC390B  |  Manufacturer Part #DC390B

Volts:

18V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3,700 RPM for fast rip cuts and cross cuts
  • A 6.5 In. blade that is carbide tipped
  • Strength from a magnesium shoe
  • Bevel capacity of 0 degree to 50 degree
  • Includes a carbide tipped blade and blade wrench
  • Batteries and charger sold separately
  • Comes with a 1 year free service contract and a 3 year limited warranty

Documents

Specifications

Bare Tool or Kit: Bare Tool

Battery Type: Lithium

Color Finish: Black/Yellow

Corded Cordless: Cordless

Diameter: 6-1/2 in

Height: 10-1/2 in

Length: 8-22/25 in

Power Source: Battery

RPM: 3700

Saw Type: Circular Saw

Type: DDC390B

UL Listed: Yes

Volts: 18V

Weight: 7.85