6-1/2 in. Circular Saw Blade

This product has been replaced by

COMBO PACK- 6 1/2IN 18T & 24T
DEWALT COMBO PACK- 6 1/2IN 18T & 24T
Manufacturer Part #DWA1612CMB
You last purchased this on
 
DEWALT

6-1/2 in. Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

COMBO PACK- 6 1/2IN 18T & 24T
DEWALT COMBO PACK- 6 1/2IN 18T & 24T
Manufacturer Part #DWA1612CMB
DEWALT

6-1/2 in. Circular Saw Blade

  • Fast #
  • Part #DDW9158X
  • Item #7216148
  • Manufacturer Part #DW9158X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-stick rim reduces friction and gum-up
  • Manufactured by DeWalt
  • Ultra-thin kerf blade for fast cutting
  • 30 day money back guarantee
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Blade Material:
Aluminum
Blade Type:
Circular Saw
Diameter:
6-1/2 in
Teeth Per Inch:
24