6-1/8 in. Green Line Laser
6-1/8 in. Green Line Laser
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Green beam laser technology
- Three 360 degree line laser to aid in full room layout
- 12 V MAX* lithium-ion rechargeable power tool battery platform
- Over-molded housing and IP65 water/debris resistance
- Locking pendulum - to help prevent damage to internal components
- Full-time pulse mode allows use with detector - maintains full brightness for visibility and extends range
- Integrated magnetic bracket with 1/4 In. and 5/8 In. thread
Specifications
- Application:
- Framing
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow/Black
- Height:
- 12-1/2 in
- Length:
- 6-1/8 in
- Material:
- Plastic
- Power Source:
- Battery
- Volts:
- 12V
- Weight:
- 8.05 lb
- Width:
- 17-3/4 in