DEWALT

6 A 3/4 in. Submersible Compact Rotary Hammer

Part #DD25052K  |  Manufacturer Part #D25052K

Length:

11-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Active Vibration Control® shocks reduce vibration felt by the user at the handles
  • Delivers 1.9 joules of impact energy, providing fast concrete drilling
  • Mode selector allows for usage in rotary hammer and rotary only applications
  • Integral clutch reduces sudden, high torque reactions if bit jams
  • Reversing feature helps release tool from bind up situations and assists with removal of fasteners
  • L-shape design is well balanced, and compact size allows for use in close quarters
  • Side handle easily adjusts over a 360° range for preference or use in tight spaces
  • Compatible with D25301D drilling dust extraction system
  • Includes: side handle, contractor bag

Specifications

AMP: 6

Bit Diameter: 3/4 in

CSA Certified: No

Chuck Size: 3/4 in

Color Finish: [Black, Yellow]

Cord Length: 8 ft

Corded Cordless: Corded

Handle Type: Side

Length: 11-3/5 in

Material: [Plastic, Steel]

Power Source: Electric

RPM: 2200

Tool Type: Hammer Drill Kit

UL Listed: No

Volts: 120V