6 in. 13A 9000 RPM Paddle Lock Angle Grinder

Part #DDWE43144  |  Item #7313012  |  Manufacturer Part #DWE43144

$ 214.43 EACH

RPM:

9000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • E-clutch activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
  • 9,000 RPM rating
  • 13 Amp motor
  • Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
  • Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position.

Specifications

AMP: 13

CSA Certified: No

Color Finish: [Black, Yellow]

Cord Length: 6 ft

Corded Cordless: Corded

Diameter: 6 in

ETL Listed: No

Height: 5-3/4 in

Length: 13 in

Power Source: Electric

RPM: 9000

Tool Type: Grinder

UL Listed: Yes

Volts: 120V

Weight: 8.2