6 in. Bench Grinder Brush

Part #DDW4904  |  Item #1924920  |  Manufacturer Part #DW4904

$ 14.33 EACH

Diameter:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
  • Manufactured by DEWALT

Specifications

Application: Grinding

Arbor Hole Size: 5/8 in - 1/2 in

Diameter: 6 in

Height: 9-303/500 in

Length: 7-41/200 in

Material: Carbon Steel

Product Type: Wheel

RPM: 6000

Tool Type: Wire Wheel

Weight: 1.38