6 in. Carbon Cable Twist Wire Wheel Brush

Part #DDW4938  |  Item #1925043  |  Manufacturer Part #DW4938

$ 30.71 EACH

Diameter:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
  • Manufactured by DeWalt

Documents

Specifications

Application: Ferrous Metal

Arbor Hole Size: 5/8 in

Bare Tool or Kit: Bare Tool

Diameter: 6 in

Height: 91/100 in

Length: 5-91/100 in

Material: Carbon

Product Type: [Twist Knot Wheel, Wire Wheel Brush]

RPM: 12000

Weight: 1.01

Width: 15/32 in