0 items

Dewalt 6 in. Full Head Carbide Drill Bit

DDW55

Bit Diameter

Starting at $6.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2X More Carbide for Longer Life
  • Four flute design cleans debris out for fast, efficient drilling
  • Innovative Bonding System delivers the best in durability
  • Manufactured by DeWalt

SPECIFICATIONS

Bit Diameter
1/4 in
Length
6 in
Shank Size
4 in
Shank Style
SDS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday