6 in. Reciprocating Saw Blade

You last purchased this on
 
DEWALT

6 in. Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

6 in. Reciprocating Saw Blade

  • Fast #
  • Part #DDW4802
  • Item #2227344
  • Manufacturer Part #DW4802
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hook angle of +6° for fast, aggressive cuts
  • Raker tooth design increases the tooth contact area for faster cuts
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated antistick coating minimizes friction and gumming
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
1/20 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Color Finish Name:
Black, Yellow
Height:
8-7/8 in
Length:
1-167/200 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Type:
DDW4802
Weight:
0.24 lb
Width:
3/4 in