DEWALT 6 in. Spade Bit

DDW15

Bit Diameter

Starting at $2.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cutting spurs provide optimum hole finish.
  • Hang hole allows for bit storage & wire pulling.
  • Heavy-duty shank provides maximum durability.
  • Hex shank prevents slipping and fits all 1/4 In. quick change systems.

SPECIFICATIONS

Bit Diameter
1/2 in
Drilling Depth in
6 in
Length
6 in
Material
High-Speed Steel
Number Of Pieces
1 Piece
Shank Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday