DEWALT

6 x 1-3/8 in. Spade Bit

Part #DDW1585  |  Manufacturer Part #DW1585

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.
  • Cutting spurs provide optimum hole finish.
  • 1/4 In. hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Hang hole allows for bit storage & wire pulling.

Specifications

Bit Diameter: 1-3/8 in

Length: 6 in

Material: High-Speed Steel

Number Of Pieces: 1 Piece

Shank Size: 1/4 in

Shank Style: Hex

Type: DDW1585