DEWALT

6 x 1/16 x 7/8 in. Aluminum Oxide Thin Cutting Wheel

Part #DDW8426  |  Manufacturer Part #DW8426

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thin .045 In. wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

Application: Cutting

Arbor Hole Size: 7/8 in

Diameter: 6 in

Grit Size: 60 µm

Height: 3/4 in

Length: 6 in

Material: Aluminum Oxide

RPM: 10100

Thickness: 0.045 in

Tool Type: Cut Off Wheel

Weight: 0.13