6 x 1/2 in. Spade Bit
6 x 1/2 in. Spade Bit
Frequently Purchased Together
Product Details
- Cutting spurs provide optimum hole finish.
- Hex shank prevents slipping and fits all 1/4 In. quick change systems.
- Heavy-duty shank provides maximum durability.
- Hang hole allows for bit storage & wire pulling.
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/2 in
- Drilling Depth (in):
- 6 in
- Height:
- 1/4 in
- Length:
- 6 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Weight:
- 0.104 lb