60V Cordless Circular Saw Bare Tool

You last purchased this on
 
DEWALT

60V Cordless Circular Saw Bare Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

60V Cordless Circular Saw Bare Tool

  • Fast #
  • Part #DDCS575B
  • Item #7170285
  • Manufacturer Part #DCS575B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Depth of cut - 2-9/16 In.
  • Electronic brake - stops the blade after the trigger is released
  • Delivers up to 339 cuts per charge in 2 In. x 4 Ft. SPF lumber
  • Brushless motor - maximized for run time and durability 5800 RPM optimized speed for quality cuts with speed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
FLEXVOLT®
Blade Length (in):
7-1/4 in
Color Finish Name:
Yellow
Corded Cordless:
Cordless
Cutting Capacity:
2-9/16 in
Depth:
15-7/20 in
ETL Listed:
No
Height:
10-2/25 in
Length:
15-7/20 in
Material:
Cast Aluminum
Number of Tools Included:
1
Power Source:
Battery
RPM:
5800
Saw Type:
Circular
UL Listed:
Yes
Volts:
60V
Watts:
1.6 kW
Weight:
7.6 lb
Width:
8-19/100 in