0 items

Dewalt 68 in. Construction Tripod

DDW0736

Length

68 in

$98.41

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 3-year limited warranty, 1-year free service contract, and 90-day money back guarantee
  • Built in strap for easy transport
  • Height 68" opened & 42" closed
  • Independently certified to applicable standards
  • Industry standard 5/8 In. x 11 In. mounting threads, flat head design
  • Lightweight, durable aluminum construction
  • Pointed steel feet are stable on any terrain
  • Quick-release legs for fast & easy setup

SPECIFICATIONS

Length
68 in
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday