7-1/4 in. 18 TPI Construction Saw Blade
7-1/4 in. 18 TPI Construction Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Thin kerf for fast and smooth cutting action
- Tougher tungsten carbide stays sharper longer
- Ribbed heat vents allow blade to run cooler, reducing blade flexing and binding
Specifications
- Application:
- Wood Cutting
- Arbor Hole Size:
- 15.8 mm
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Diameter:
- 7-1/4 in
- RPM:
- 8000
- Teeth Per Inch:
- 18