7-1/4 in. Circular Saw with Brake

Part #DDWE575SB  |  Item #4392267  |  Manufacturer Part #DWE575SB

$ 144.68 EACH

Diameter:

7-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 57° beveling capacity with stops at 45°and 22.5°
  • Among the lightest saws in its class
  • 15 Amp motor delivers power for even the toughest applications
  • Durable high grade Aluminum smooth base for accurate cuts
  • An integrated dust blower allows the user to clear its line of sight while cutting
  • On-board blade wrench storage, allows for easy storage and convenience for blade changes
  • Electric brake stops the blade after trigger is release
  • Ball bearing lower guard provides long life in harsh environments
  • Lower guard design improves performance when making bevel cuts and cutting shims

Specifications

AMP: 15

Bare Tool or Kit: Tool Kit

Blade Material: Carbide

Color Finish: Yellow

Color Finish Category: Yellows

Cord Length: 10 ft

Corded Cordless: Corded

Cutting Capacity: 2.55 in

Depth: 2-11/20 in

Diameter: 7-1/4 in

Height: 10-1/2 in

Length: 16-1/4 in

Material: [Metal, Plastic]

Number of Tools Included: 1

Power Source: Electric

RPM: 5200

Saw Type: Circular Saw

Type: DDWE575SB

UL Listed: Yes

Volts: 120V

Watts: 1950

Weight: 8.8