7-1/4 in. Carbide Circular Saw Blade
This product has been replaced by
Manufacturer Part #DWA171424
7-1/4 in. Carbide Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ribbed heat vents keep blade cooler
- Stays sharper longer
- All-purpose for wood-plywood-wood composites
- Independently certified to meet applicable standards
- 30-day money back guarantee
- Independently certified to applicable standards
Documents
Specifications
- Application:
- Wood Cutting
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Bare Tool
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Diameter:
- 7-1/4 in
- Type:
- DDW3178
- Weight:
- 0.55 lb