7-1/4 in. Worm Drive Saw with Electric Brake

Part #DDWS535B  |  Item #7513686  |  Manufacturer Part #DWS535B

$ 204.78 EACH

Diameter:

7-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lightweight Magnesium and Aluminum Construction Including Durable Magnesium Foot Plate
  • Toughcord(tm) cord protection system with 4x better cord jerk protection
  • Electric brake stops the blade after trigger is released
  • Extra wide saw hook accepts materials up to 2-3/4 in

Documents

Specifications

AMP: 15

Application: Cutting

Bare Tool or Kit: Bare Tool

Blade Material: Carbide

CSA Certified: No

Cable Length ft : 8 ft

Cord Length: 8 ft

Corded Cordless: Corded

Cutting Capacity: 2-11/20 in

Diameter: 7-1/4 in

ETL Listed: No

Height: 8-63/100 in

Length: 8-22/25 in

Material: [Aluminum, Magnesium]

Number of Tools Included: 1

Power Source: Electric

RPM: 5200

Saw Type: Circular Saw

Type: DDWS535B

UL Listed: Yes

Volts: 120V

Weight: 8.8