1-4/10 in 18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel Aviation

This product has been replaced by

OFFSET LEFT CUT AVIATION SNIP
DEWALT OFFSET LEFT CUT AVIATION SNIP
Manufacturer Part #DWHT14677
You last purchased this on
 
DEWALT

1-4/10 in 18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel Aviation

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

OFFSET LEFT CUT AVIATION SNIP
DEWALT OFFSET LEFT CUT AVIATION SNIP
Manufacturer Part #DWHT14677
DEWALT

1-4/10 in 18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel Aviation

  • Fast #
  • Part #DDWHT70280
  • Item #4304965
  • Manufacturer Part #DWHT70280
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 25% larger pivot bolt than leading competitors for longer tool life
  • Internal locking mechanism with an auto release
  • Patented flush hardware allows smooth access from pouch
  • Forged chrome molybdenum alloy is stronger than WISS cast steel snips (30% - 50% stronger) – providing longer cutting life
  • Requires Certification

Specifications

Application:
Metal Fabrication
Blade Length (in):
1-4/10 in
Color Finish Name:
Black/Green
Cutting Capacity:
18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel
Handle Length (in):
6-1/2 in
Height:
1-1/10 in
Length:
7.90 in
Material:
Forged Chrome Molybdenum Alloy
Tool Type:
Aviation
Weight:
0.93 lb