2 in 18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel Aviation

This product has been replaced by

DEWALT Yellow Aviation Snip Set
DEWALT Aviation Snip Set 3 Pack
Manufacturer Part #DWHT14676
You last purchased this on
 
DEWALT

2 in 18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel Aviation

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow Aviation Snip Set
DEWALT Aviation Snip Set 3 Pack
Manufacturer Part #DWHT14676
DEWALT

2 in 18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel Aviation

  • Fast #
  • Part #DDWHT70278
  • Item #4304537
  • Manufacturer Part #DWHT70278
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Internal locking mechanism with auto release
  • 25% Larger pivot bolt than leading competitors for longer tool life
  • Patented flush hardware allows smooth access from pouch
  • 18 Ga cold rolled steel, 23 ga stainless steel
  • Forged chrome molybdenum alloy is stronger than WISS cast steel snips (30% - 50% stronger) - providing longer cutting life
  • Requires Certification

Specifications

Blade Length (in):
2 in
Blade Material:
Forged Chrome Molybdenum Alloy
Cutting Capacity:
18 Gauge Cold Rolled Steel, 23 Gauge Stainless Steel
Handle Length (in):
6-1/2 in
Length:
7.90 in
Material:
Forged Chrome Molybdenum Alloy
Number of Tools Included:
3
Tool Type:
Aviation
Weight:
3.11 lb