7.2V - 18V NICd or NiMH Battery Fast Charger
7.2V - 18V NICd or NiMH Battery Fast Charger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The DEWALT® 3-stage charging system provides maximum run-time and extends overall life of the battery
- Charges the battery in 1 hour or less thus minimizing downtime
- Charges all DEWALT® 7.2V - 18V NiCd/NiMH/Li-Ion batteries (except Univolt batteries) so users need only one charger for multiple cordless products
- Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 18V
- Battery Type:
- Lithium
- Brand Model Compatibility:
- 7.2V - 18V NiCd, NiMH and Li-Ion Batteries
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 8 ft
- ETL Listed:
- No
- Height:
- 3-81/100 in
- Length:
- 9-1/2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 1.65 lb