7/64 x 7/64 x 7/64 in. Round Jobber 2 Piece

You last purchased this on
 
DEWALT

7/64 x 7/64 x 7/64 in. Round Jobber 2 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

7/64 x 7/64 x 7/64 in. Round Jobber 2 Piece

  • Fast #
  • Part #DDW1907
  • Item #1925245
  • Manufacturer Part #DW1907
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Std Jobber Length Fractional Sizes
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Size markings are located above the shank to prevent wearing away
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/64 in
Bit Sizes:
7/64 in
Drill Bit Type:
Jobber
Height:
187/1000 in
Length:
5-3/4 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
2 Piece
Product Type:
Jobber Bit
Shank Size:
7/64 in
Shank Style:
Round
Weight:
0.022 lb