7/8 x 2 in. 1 Piece Auger
7/8 x 2 in. 1 Piece Auger
Frequently Purchased Together
Product Details
- Dual cutting edge for maximum durability in nails
- Hardened alloy steel provides superior bit life
- Self feed spur for fast material penetration
- 7/16 In. Ball groove shank allows for quick bit changes
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 7/8 in
- Bit Length:
- 2
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 4 in
- Height:
- 1-3/8 in
- Length:
- 6 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Weight:
- 0.48 lb