DEWALT 7/8 x 3/16 in. Step Drill Bit

DDWA1786IR

Bit Diameter

7/8 in

$57.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/4 In. hex shank
  • Laser engraved numbers increases step visibility
  • Split point tip increases speed
  • Titanium two flute spiral design provides longer life and better chip removal

SPECIFICATIONS

Bit Diameter
7/8 in
Bit Sizes
3/16 in - 7/8 in
Drill Bit Type
Step
Length
3-3/8 in
Magnetic
No
Material
High Speed Steel
Number Of Pieces
1 Piece
Product Type
Step Bit
Shank Size
1/4 in
Shank Style
Hex

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday