7/8 x 5 in. 1 Piece Auger

You last purchased this on
 
DEWALT

7/8 x 5 in. 1 Piece Auger

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

7/8 x 5 in. 1 Piece Auger

  • Fast #
  • Part #DDW1685
  • Item #1306229
  • Manufacturer Part #DW1685
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • Self feed spur for fast material penetration
  • 7/16 In. ball groove shank allows for quick bit changes
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
7/8 in
Bit Length:
5
Drill Bit Type:
Auger
Drilling Depth (in):
12 in
Height:
1-3/8 in
Length:
17 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Weight:
1.261 lb