7/8 x 7/8 x 25/64 in. SDS-Max® Masonry 1 Piece

Part #DDW5477  |  Item #3611103  |  Manufacturer Part #DW5477

$ 38.86 EACH
(Pricing is for 7/8 in)

Bit Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High impact tip for maximum durability and long life
  • Elongated 4 flute design for faster drilling
  • Open head design for faster material removal
  • Manufactured by DEWALT

Documents

Specifications

Application: Rotary Hammers

Bit Diameter: 7/8 in

Bit Length: 10 in

Bit Sizes: 7/8 in

Brand Model Compatibility: SDS Plus®

Drill Bit Type: Masonry

Drilling Depth in : 8 in

Height: 13-1/4 in

Length: 10 in

Magnetic: No

Material: Carbide

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 25/64 in

Shank Style: SDS-Max®

Weight: 0.66