8-81/100 in. Impact Wrench with Hog Ring
8-81/100 in. Impact Wrench with Hog Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
- Bright LED light for visibility
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Compact design of 8-13/16 in. Length and weighs only 6.0 Lbs
Specifications
- AMP:
- 5
- Application:
- Fastening
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- ETL Listed:
- No
- Height:
- 10-9/50 in
- Length:
- 8-81/100 in
- Material:
- Plastic
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1900
- Tool Type:
- Friction Ring, Impact Wrench Kit
- Torque (In-Lbs):
- 8400 in-lbs
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 6 lb