8 in. 18 TPI Reciprocating Saw Blade (Pack of 5)

You last purchased this on
 
DEWALT

8 in. 18 TPI Reciprocating Saw Blade (Pack of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

8 in. 18 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #DDW4821
  • Item #1703216
  • Manufacturer Part #DW4821
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated antistick coating minimizes friction and gumming
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Requires Certification

Specifications

Application:
Light Gauge Metal, Heavy Gauge Metal
Bare Tool or Kit:
Bare Tool
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Color Finish Name:
Black, Yellow
Height:
7/10 in
Length:
11-7/8 in
Number of Tools Included:
1
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Weight:
0.386 lb
Width:
3/4 in