8 in. Reciprocating Saw Blade
8 in. Reciprocating Saw Blade
Package Quantity Info:
EA: 1 IP: 100 CA: 300 PT: 4500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Cutting light to heavy gauge metal
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 7/20 in
- Blade Type:
- Reciprocating Saw
- Height:
- 3/4 in
- Length:
- 9 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 18
- Weight:
- 0.056 lb