DEWALT 9-1/2 in. (35 mm) Dust Extractor Tool Adapter

DDWV9130

Length

9-1/2 in

$15.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dust collection with tools or shrouds in concrete, drywall, or woodworking applications
  • Fits 1 .37 In. OD ports (35 mm)
  • Fits with DWV9000 universal connector for quick and easy connection to tool dust port
  • Manufactured by DEWALT

SPECIFICATIONS

Brand Model Compatibility
DWV9000
Color Finish
Black
Corded Cordless
Cordless
Depth
8-3/4 in
Length
9-1/2 in
Material
Plastic
Product Type
Adapter
Weight
0.08
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: DEWALT 9-1/2 in. (35 mm) Dust Extractor Tool Adapter / $15.17