0 items

DEWALT 9/32 x 7/25 in. Drill Bit

DDW1918B

Bit Diameter

9/32 in

$3.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Note: sizes 1/16 In. to 11/64 In. are split point drill bits
  • Size markings are located above the shank to prevent wearing away
  • Tapered web provides greater durability to reduce breaking

SPECIFICATIONS

Bit Diameter
9/32 in
Material
High Speed Steel
Shank Size
9/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday