0 items

DEWALT 9 in. 18V Cordless Flexible Floodlight

DDW919

Length

9 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3-year limited warranty, 1-year free service contract, 90-day money back guarantee
  • Battery and charger sold separately
  • Extra-bright xenon bulb maximizes brightness of the beam
  • Flexible neck allows for hands-free operation and light to be projected in any direction whether it is standing on its base, wrapped around a pipe, or hanging from rafters overhead
  • Independently certified to applicable standards
  • Lockable head clip offers versatility and convenience of a lantern
  • Wide-angle beam is brighter than traditional flashlights

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Yellow
ETL Listed
No
Length
9 in
Lumens
325
Material
Glass Filled Nylon
Power Source
Battery
UL Listed
Yes
Volts
18V
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday