DEWALT 9/16 x 9/16 x 1/2 in. Straight Twist 1 Piece

DDW1620

Manufacturer Part #: DW1620

Bit Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Parabolic flute design improves chip ejection in metal and wood drilling applications
  • Black oxide coated for greater wear resistance
  • 135 degree split point drills on contact and prevents walking
  • Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute

SPECIFICATIONS

Bit Diameter
9/16 in
Bit Sizes
9/16 in
Drill Bit Type
Twist
Drilling Depth in
3 in
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Twist Bit
Shank Size
1/2 in
Shank Style
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday