AA Battery Green Line and Spot Laser Combo Kit

You last purchased this on
 
DEWALT

AA Battery Green Line and Spot Laser Combo Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

AA Battery Green Line and Spot Laser Combo Kit

  • Fast #
  • Part #DDW0883CG
  • Item #7626903
  • Manufacturer Part #DW0883CG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cross line and 3 spot included
  • Full time pulse mode for use with a detector (DW088CG)
  • Green beam for enhanced visibility & range
  • Over molded housing
  • 1/4" 20 thread mount (for Tri-pod use)
  • Touch pad control panel
  • Integrated magnetic bracket
  • Locking pendulum (DW083CG)
  • TSTAK® Compatible Case
  • Requires Certification

Specifications

Application:
Lighting, Pipe, Tracks
Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
GSA Approved:
No
Height:
9-1/4 in
Length:
13-3/4 in
Material:
Plastic
Power Source:
Battery
Tool Type:
Combo Kit
Weight:
7 lb
Width:
8-63/100 in