DEWALT AA Size Beam Line Laser

DDW089K

Battery Size

AA

$419.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1-button operation and control panel for ease of use
  • 2x brighter diode to increase visibility in bright job site conditions
  • 3 Beam line laser to aid in 90° layout
  • Accurate to +/- 1/8 In. @ 30 Ft. for level applications
  • Built-in magnetic pivot bracket mounts easily on metal surfaces
  • Micro adjust knob for precise alignment of 90-degree intersecting lines over greater distances

SPECIFICATIONS

Battery Size
AA
Color Finish
Yellow/Black
Height
4-81/100 in
Length
11-31/100 in
Material
Plastic
Power Source
Battery
Width
10-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday