Accessory Kit 5-Piece for DWV012 Dust Extractor

Part #DDWV2759  |  Item #5060072  |  Manufacturer Part #DWV2759

$ 76.29 EACH

Brand Model Compatibility:

DWV012 Dust Extractor

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains various cleanup accessories for use with DEWALT dust extractors.
  • Airlock Adaptor is compatible with DWV012 and DWV010 extractors.
  • 5 pieces
  • Manufactured by DEWALT

Specifications

Brand Model Compatibility: DWV012 Dust Extractor

Color Finish: [Black, Silver]

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 3-3/4 in

Length: 21-3/4 in

Material: [Metal, Plastic]

Number Of Pieces: 5 Piece

Power Source: Manual

Product Type: Accessory Kit

Type: DDWV2759

Weight: 3.13