Cordless 20V 1/2 in. Hammer Drill
Atomic Cordless 20V 1/2 in. Hammer Drill
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High speed transmission delivers 2 speeds (0-600 & 0-2, 000 rpm) for a range of fastening and drilling applications
- Ergonomic handle delivers comfort and control
- Compact, lightweight design fits into tight areas
- 340 UWO of power to help get the job done
- Made in USA with global materials
- 1/2 in. ratcheting chuck provides superior bit gripping strength
- Maximum initial battery voltage (measured without a workload) is 20 volts, nominal voltage is 18 volts
- Heavy-duty 1/2 In. ratcheting chuck with carbide inserts provides superior bit gripping strength
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- Atomic
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 3-3/4 in
- Length:
- 12-1/2 in
- Material:
- Metal
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Hammer Drill Kit
- Type:
- DDCD785C2
- UL Listed:
- No
- Volts:
- 20V
- Watts:
- 340 W
- Weight:
- 6.35 lb