Bimetal and High Carbon Steel T-Shank Jig Saw Blade Set 10 Piece
Bimetal and High Carbon Steel T-Shank Jig Saw Blade Set 10 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This set covers a wide range of popular applications from wood cutting to metal cutting
- 30 day money back guarantee
- T-shank design fits all Bosch and DEWALT® jig saws
- Manufactured by DeWalt
Specifications
- Application:
- Wood Cutting, Metal Cutting
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal, Titanium
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Jig Saw
- Height:
- 7-3/4 in
- Length:
- 6-1/2 in
- Number of Pieces:
- 10 Piece
- Type:
- DDW3741C
- Weight:
- 0.52 lb