DEWALT
Black and Yellow Lawn Mower
Part #DDCMW220P2 | Item #7886302 | Manufacturer Part #DCMW220P2
$
399.00
EACH
Product Details
- Powerful brushless motor and (2) 20V MAX batteries
- 3-in-1: mulching, bagging, and rear discharging
- Heavy-duty 20" metal deck
- Single lever height adjust ranging from 1.5 - 3.4"
- Folding handle and lift handles for easy transport and compact storage
Specifications
Application: Landscaping
Battery Size: 20V
Battery Type: Lithium-ion
Color Finish: [Black, Yellow]
Color Finish Category: Blacks
Corded Cordless: Cordless
Number of Tools Included: 1
Power Source: Battery
Weight: 56.7