DEWALT Black Oxide Drill Bit

DDW16

Bit Sizes

11/16 in
Starting at $22.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 135 degree split point drills on contact and prevents walking
  • Black oxide coated for greater wear resistance
  • Helix is 31 degrees which minimizes the over aggressiveness of a true parabolic flute
  • Parabolic flute design improves chip ejection in metal and wood drilling applications

SPECIFICATIONS

Bit Diameter
11/16 in
Bit Sizes
11/16 in
Drilling Depth in
3 in
Length
6 in
Material
High Speed Steel
Number Of Pieces
1 Piece
Shank Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday