1/2 in. 1-Tool Socket
Blackhawk™ 1/2 in. 1-Tool Socket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polished chrome vanadium finish
- Knurled control ring
- DirectTorque™ Technology
- Hard stamped markings
Documents
Specifications
- Collection:
- Blackhawk™
- Color Finish Name:
- Polished Chrome Vanadium
- Drive Size:
- 1/2 in
- Height:
- 1-3/10 in
- Length:
- 5-2/5 in
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1/2 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.67 lb
- Width:
- 1-11/32 in