Cleanable Nutsetter

You last purchased this on
 
DEWALT

Impact Ready® Cleanable Nutsetter

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Impact Ready® Cleanable Nutsetter

  • Fast #
  • Part #DDWA2240IR
  • Item #4425400
  • Manufacturer Part #DWA2240IR
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed corners = drives on flats which minimizes shavings
  • Industrial strength magnet maximizes fastener retention
  • Product designed for use in impact drivers and wrenches
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
HVAC, Tightening
Collection:
Impact Ready®
Color Finish Name:
Black/Yellow
Diameter:
3/8 in
Drill Bit Type:
Driver
Drive Size:
1/4 in, 5/16 in, 3/8 in
Height:
6-3/4 in
Length:
2-15/16 in
Magnetic:
Yes
Material:
High Speed Steel
Number of Pieces:
3 Piece
Tool Type:
Nut Driver
Weight:
0.42 lb