DEWALT 12 in. Cold Chisel

DDW583

Manufacturer Part #: DW5834

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fully hardened steel body delivers increased product life and durability
  • Compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks
  • Add versatility to your rotary hammer
  • Cold chisel is used for breaking to a straight line for example, when removing a section of sidewalk

SPECIFICATIONS

Bit Diameter
1 in
Bit Length
12 in
Number Of Pieces
1 Piece
Shank Style
SDS-Max®
Type
DDW5834

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday