Corded 1-3/4 hp 11 Amp Router

You last purchased this on
 
DEWALT

Corded 1-3/4 hp 11 Amp Router

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Corded 1-3/4 hp 11 Amp Router

  • Fast #
  • Part #DDW616
  • Item #1925260
  • Manufacturer Part #DW616
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • 1-3/4 HP (Maximum motor HP), 11 amp motor provides the power to rout smoothly through the toughest hardwoods
  • Transparent Lexan sub base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Detachable cord set offers cord set serviceability and removes the need for a "shorty" cord motor pack
  • Sub base concentricity gauge included to ensure bit concentricity for accuracy
  • Rubber over molded handles and low center of gravity design provide comfort, balance and control
  • Quick release motor latches for fast and easy motor pack removal for bit and base changes
  • Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight
  • Includes motor pack, fixed base, 1/4-in and 1/2-in collets, sub base concentricity gauge, and 2 wrenches
  • Requires Certification

Specifications

AMP:
11
CSA Certified:
Yes
Color Finish Name:
Black/Silver/Yellow
Cord Length:
10 ft
Corded Cordless:
Corded
Handle Material:
Rubber
Height:
7-1/4 in
Horsepower:
1-3/4 hp
Length:
10-3/4 in
Power Source:
Electric
RPM:
24500
Tool Type:
Router
UL Listed:
No
Variable Speed:
No
Volts:
120V
Weight:
10 lb
Width:
9-1/4 in