Cordless 20V 1/2 in Hammer Drill

You last purchased this on
 
DEWALT

Cordless 20V 1/2 in Hammer Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Cordless 20V 1/2 in Hammer Drill

  • Fast #
  • Part #DDCD996B
  • Item #7190280
  • Manufacturer Part #DCD996B
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
  • Heavy-duty 1/2 In. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • Dewalt built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
  • LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
  • 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Chuck Size:
1/2 in
Color Finish Category:
Yellows
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
ETL Listed:
No
Handle Material:
Plastic
Handle Type:
L-Handle
Height:
10-31/500 in
Length:
8-93/100 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Hammer Drill
UL Listed:
No
Volts:
20V
Watts:
300 W
Weight:
4 lb