Cordless 20V 1/2 in Hammer Drill Kit

This product has been replaced by

DEWALT Yellow/Black Cordless 1/2 in. Hammer Drill
DEWALT Cordless 20V 1/2 in. Hammer Drill
Manufacturer Part #DCD709C2
You last purchased this on
 
DEWALT

Cordless 20V 1/2 in Hammer Drill Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Yellow/Black Cordless 1/2 in. Hammer Drill
DEWALT Cordless 20V 1/2 in. Hammer Drill
Manufacturer Part #DCD709C2
DEWALT

Cordless 20V 1/2 in Hammer Drill Kit

  • Fast #
  • Part #DDCD785C2
  • Item #4254082
  • Manufacturer Part #DCD785C2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High speed transmission delivers 2 speeds (0-600 & 0-2, 000 rpm) for a range of fastening and drilling applications
  • Ergonomic handle delivers comfort and control
  • Compact, lightweight design fits into tight areas
  • Made in USA with global materials
  • Maximum initial battery voltage (measured without a workload) is 20 volts, nominal voltage is 18 volts
  • Heavy-duty 1/2 In. ratcheting chuck with carbide inserts provides superior bit gripping strength
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Height:
3-3/4 in
Length:
12-1/2 in
Material:
Metal
Power Source:
Battery
RPM:
2000
Tool Type:
Hammer Drill Kit
Type:
DDCD785C2
UL Listed:
No
Volts:
20V
Weight:
6.35 lb